Abbotsford
MICBA3TVGN

ABB ELECTRIFICATION CANADA INC BA3-TVGN 100A/600V UG NTR GRD LUG MTR SOCKET

Price $194.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BA3-TVGN

Description

Meter socket shallow 100 amperes 600 volts. 4 jaw. Underground.comes with neutral ground lug

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type Shallow
Amperage Rating 100 A Voltage Rating 600 V
Phase 1 Number of Jaws 4
NEMA Rating Type 3R Weatherproof Dimensions 7-7/16 in W x 3-11/16 in D x 9-1/4 in H
Includes Neutral Ground Lug, Screw Type Ring Standards CSA 27716 Certified
Application For Underground Installation UPC 624871013275

Packages

1 - UNIT - 1