Abbotsford
MICBQ222VGN

ABB ELECTRIFICATION CANADA INC BQ2-22VGN Meter socket enclosure 4-jaw 6AWG-250kcmil 600V 200AMP

Price $350.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BQ2-22VGN

Description

Standard enclosure meter sockets. 4 jaw. Overhead, twin hub opening c/w 2 inch hub. Ground lug on neutral.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type Meter Sockets
Wire Size 6 AWG - 250 kcmil Voltage Rating 600 V
Phase 1 Number of Jaws 4
NEMA Rating Type 3R Weatherproof Dimensions 8-47/64 in W x 5-13/32 in D x 15-5/8 in H
Includes 2 in Hub, Neutral Ground Lug Standards CSA 27716 Certified
Application For Overhead Installation UPC 624871033037

Packages

1 - UNIT - 1