Abbotsford
MICBQ222VNH

ABB ELECTRIFICATION CANADA INC BQ2-22VNH Microlectric® Single Position Meter Socket with Twin Hub 200 A, 1 PH, 600 V

Price $276.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BQ2-22VNH

Description

Meter socket, BQ2 Series, standard enclosure, 200A 600V, 6 AWG–250 kcmil conductor range. Aluminum tunnel type connectors for both load and line sides. Supplied with screw type ring. Weatherproof Type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket with Twin Hub Type Standard
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Positions 1
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 8-47/64 in W x 5-13/32 in D x 15-5/8 in H Standards CSA 27716
Application For Overhead Installation UPC 624871002132

Packages

1 - UNIT - 1