Abbotsford
MICBS2INTCVBCCR

ABB ELECTRIFICATION CANADA INC BS2-INTCVBC-CR 200A/600V OH/UG INS NTR CORR RESIST

Price $515.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BS2-INTCVBC-CR

Description

Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw. Combination, overhead-underground. Insulated neutral. For British Columbia only. Corrosion Resistant

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type Corrosion-Resistant, Oversize
Wire Size 6 AWG - 250 kcmil Amperage Rating 200 A
Voltage Rating 600 V Phase 1
Number of Jaws 4 Number of Positions 1
NEMA Rating Type 3R Weatherproof Series/Model BS2
Temperature Rating -40 to 90 °C Insulation Neutral
Dimensions 12 in W x 5-7/16 in D x 17-1/8 in H Includes Screw Type Ring
Standards CSA 27716 Certified Application For Combination Overhead/Underground Installation
UPC 624871012315

Packages

1 - UNIT - 1