Abbotsford
MICJS4BSTNS

ABB JS4B-STNS Meter Socket 400 A, 1 PH, 4 Jaws 120/240 V

Price $2,775.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:JS4B-STNS
Country of origin:Canada

Description

JS4 underground 5 jaw meter socket configuration. Provision only for test switches and current transformer. For Nova Scotia.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Meter Socket
Amperage Rating 400 A Voltage Rating 120/240 V
Phase 1 Number of Jaws 4
NEMA Rating NEMA 3R Weatherproof Series/Model JS4
Material Aluminum Dimensions 20-1/4 in L
UPC 624871011394

Packages

1 - UNIT - 1