Abbotsford
MICMO2VO

ABB ELECTRIFICATION CANADA INC MO2-VO Microlectric® Single Position Meter Socket 200 A, 1 PH, 600 V

Price $298.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MO2-VO

Description

MICROELECTRIC® meter socket, MO2 series underground only with conductor range for line: single studs to accommodate compression lugs 350 kcmil maximum (supplied by utility), load: 6 AWG-250 kcmil. For underground service only. Aluminium tunnel type connectors for load side. Supplied with screw type ring. Weatherproof type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Meter Sockets
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Positions 1
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 12 in W x 9-5/16 in D x 19-1/8 in H Standards CSA 27716
Application For Underground Service Only UPC 624871059211

Packages

1 - UNIT - 1