Abbotsford
MICPL27V

ABB PL27-V Microlectric® Single Position Meter Socket 200 A, 600 V

Price $1,151.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:PL27-V
Country of origin:Canada

Description

Microlectric® Meter socket. Weatherproof type-3R enclosure. Conductor range 6 AWG to 250 KCMIL. Tunnel type connector for both load and line sides. For overhead and combination overhead/underground service. Larger hub opening requires use of 3, 3-1/2 or 4 inch hubs unless BS052 adapter plate is used. Supplied with screw type ring.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Polyphase
Wire Size 6 AWG - 250 kcmil Amperage Rating 200 A
Voltage Rating 600 V NEMA Rating NEMA 3R Weatherproof
Series/Model PL27 Connection Tunnel
Dimensions 12 in W x 5-7/16 in D x 20-1/8 in H Includes Screw Type Ring
Standards CSA 27716 Certified Application For Overhead Installation
UPC 624871003429

Packages

1 - UNIT - 1