Abbotsford
MICBS054

ABB ELECTRIFICATION CANADA INC BS054 Microlectric® Closure Plate Steel

Price $41.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BS054

Description

Microlectric® inside attachment for larger hub opening, 3 to 4 inch.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Closure Plate Size 3 - 4 in
Material Steel Type Closure Plate
Color/Finish Gray For Use With Meter Socket
Standards CSA 29700 Application Inside Attachment for Larger Hub Opening
UPC 624871003771

Packages

1 - UNIT - 1