Abbotsford

ABB ELECTRIFICATION CANADA INC MH35 Coupler mast threaded alu silver hub 3-1/2in

Price $177.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MH35

Description

MICROLECTRIC® mast coupler with threaded interchangeable hub.


Made or assembled in Canada.

Specifications

Brand Name MICROLECTRIC Type Mast Hubs
Material Aluminum Standards CSA 29700
Application For 4 inches hub opening UPC 624871003702

Packages

1 - UNIT - 1