Abbotsford
GSS6M61C

SIEMENS 6M61C Switchboards Breaker Mount Kit Copper 3 PH, 600 V, 800 A,

Price $5,141.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6M61C
Country of origin:Canada

Description

Copper connecting strap for use with MD6, HMD6, CMD6, SCMD6, SHMD6 breaker.

Specifications

Brand Name Siemens Sub Brand Power Panels
Item Name Breaker Mount Kit Type Accessory
Voltage Rating 600 V Amperage Rating 800 A
Phase 3 Dimensions 10 in
Mounting Single Number of Conductors 1
Connection ABC Material Copper
For Use With MD6, HMD6, CMD6, SCMD6 Breakers Standards CSA Certified
Application Connecting Strap Kit UPC 662862117137

Packages

1 - UNIT - 1