Abbotsford
GSSMBKQR3A

SIEMENS CANADA LTD MBKQR3A Main/Subfeed Breaker Kit 3 PH, 240 VAC, 225 A,

Price $434.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:MBKQR3A

Description

Next Gen P1, Breaker Mounting Kit (Main/Sub Feed), 225A, 3PH, Type QR2/QRH2/HQR2/HQR2H

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Main/Subfeed Breaker Kit Type P1
Voltage Rating 240 VAC Amperage Rating 225 A
Phase 3 Mounting Horizontal
Frequency Rating 60 Hz Connection ABC
Standards UL 67 Listed UPC 804766162114

Packages

1 - UNIT - 1