Abbotsford
SIEBBKED32

SIEMENS BBKED32 Panelboards Breaker Mounting Kit 3 PH, 125 A,

Price $413.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BBKED32

Description

Circuit breaker mounting kit. Contains breaker support, inter-phase barriers, AC-connectors, B-connector, hardware.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Breaker Mounting Kit Type Fieldinstallablekit
Amperage Rating 125 A Phase 3
Number of Poles 6 Connection Screw
Standards CSA C22.2 No.29 Application For Lighting Panel
UPC 783643442177

Packages

1 - UNIT - 1