Abbotsford
SIEMBKED33125A

SIEMENS CANADA LTD MBKED33125A BREAKER MAIN MNT KITW/ED63B125

Price $2,468.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:MBKED33125A

Description

Main breaker mounting kit with breakers for P1 panel.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Main/Sub-Feed Breaker Mounting Kit Amperage Rating 125 A
Phase 3 Interrupt Rating 65 kA at 240 V, 18 kA at 600 V
Number of Poles 3 Includes QR2 Breaker
Standards CSA Certified, UL Listed UPC 662862571168

Packages

1 - UNIT - 1