Abbotsford
SIEMBKVAH3250A

SIEMENS CANADA LTD US2:MBKVAH3250A RP1 250A MB KIT, 65KA 3PH 3VA52

Price $7,049.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:MBKVAH3250A
Documents Documents

Description

RP1 250A 65kA @ 480V Main Breaker kit.  Includes Strap kit # MBKVA5262B and Main Breaker ready to install.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Main Breaker Kit Voltage Rating 480 V
Amperage Rating 250 A Phase 3
Interrupt Rating 65 kA For Use With Siemens Revised Type P1 Panelboards
Includes MBKVA5262B Strap Kit UPC 195125076310

Packages

1 - UNIT - 1