Abbotsford
SIEMBKVAH3200A

SIEMENS CANADA LTD US2:MBKVAH3200A RP1 200A MB KIT, 65KA 3PH 3VA52

Price $6,477.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:MBKVAH3200A
Documents Documents

Description

RP1 200A 65kA @ 480V Main Breaker kit.  Includes Strap kit # MBKVA5262B and Main Breaker ready to install.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Main Breaker Kit Voltage Rating 480 V
Amperage Rating 200 A Phase 3
Interrupt Rating 65 kA For Use With Siemens Revised Type P1 Panelboards
Includes MBKVA5262B Strap Kit UPC 195125076303

Packages

1 - UNIT - 1