Abbotsford
SIEMBKVAH3400A

SIEMENS CANADA LTD US2:MBKVAH3400A RP1 400A MB KIT, 65KA 3P 3VA53

Price $8,001.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:MBKVAH3400A
Documents Documents

Description

RP1 400A 65kA at 480V Main Breaker kit.  Includes Strap kit # MBKVA5363A and Main Breaker ready to install.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Main Breaker Kit Voltage Rating 480 V
Amperage Rating 400 A Phase 3
Interrupt Rating 65 kA For Use With Siemens Revised Type P1 Panelboards
Includes MBKVA5363A Strap Kit UPC 804766960970

Packages

1 - UNIT - 1