Abbotsford
SIEMBKVAM1400A

SIEMENS US2:MBKVAM1400A RP1 300A MB KIT, 35KA 1P 3VA53

Price $5,601.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:MBKVAM1400A
Documents Documents

Description

RP1 400A MB kit, 35kA 1PH 3VA53 RP1 400A 35kA at 480V 1-phase Main Breaker kit. Includes Strap kit # MBKVA5363A and Main Breaker ready to install.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Main Breaker Kit Voltage Rating 480 V
Amperage Rating 400 A Phase 1
Interrupt Rating 35 kA For Use With Siemens Revised Type P1 Panelboards
Includes MBKVA5363A Strap Kit UPC 195125034808

Packages

1 - UNIT - 1