Abbotsford
SIEMBKVAM3225A

SIEMENS US2:MBKVAM3225A RP1 225A MB KIT, 35KA 3PH 3VA52

Price $5,118.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:MBKVAM3225A
Documents Documents

Description

RP1 225A 35kA @ 480V Main Breaker kit.  Includes Strap kit # MBKVA5262B and Main Breaker ready to install.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Main Breaker Kit Voltage Rating 480 V
Amperage Rating 225 A Phase 3
Interrupt Rating 35 kA For Use With Siemens Revised Type P1 Panelboards
Includes MBKVA5262B Strap Kit UPC 195125075184

Packages

1 - UNIT - 1