Abbotsford

SIEMENS CANADA LTD WP38 Panelboards Lighting Panel Enclosure Steel NEMA 3R 38 in H x 20 in W x 5-3/4 in D

Price $795.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:WP38

Description

Panelboard enclosure.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Lighting Panel Enclosure Type LightingPanelEnclosure
Width 20 in Depth 5-3/4 in
Height 38 in Gauge 16
NEMA Rating NEMA 3R Mounting Type Surface
Material Steel Standards PB1, UL50, 50E, 67
Application For Lighting Panels UPC 783643225916

Packages

1 - UNIT - 1