SIEMENS CANADA LTD I2C78ML400ABL Panelboards Panelboard Interior P2 Main Lug, 3 PH, 400 A, 208Y/120 V,
Description
P2 Interior 78C 400A 3P-4W AL MLO BL TOP 208/120V
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Item Name | Panelboard Interior | Type | P2 Main Lug |
| Voltage Rating | 208Y/120 V | Amperage Rating | 400 A |
| Phase | 3 | Interrupt Rating | 200 kA |
| Feed Location | Top | Number of Circuits | 78 |
| Dimensions | 20 in W x 5-3/4 in D x 68 in H | Number of Wires | 4 |
| Material | Tin plated Aluminum Bus | Bus Material | Tin Plated Aluminum |
| NEMA Rating | NEMA 1 | For Use With | Type P2 Panelboard |
| Includes | BL Breaker | Standards | CSA C22.2 No. 29 |
| Application | For Lighting Loads/Branch Circuit Loads | UPC | 662862569790 |
Packages
| 1 - UNIT - 1 |