SIEMENS CANADA LTD I2C90ML250ABL Panelboards P2 Panelboard Interior P2 Panelboard Interior, 3 PH, 250 A, 120/208 V,
Description
P2 Interior 90C 250A 3PH 4W AL MLO BL 208Y/120V
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Item Name | P2 Panelboard Interior | Type | Interchangeable |
| Voltage Rating | 120/208 V | Amperage Rating | 250 A |
| Phase | 3 | Number of Wires | 4 |
| Material | Tin Plated Aluminum Bus | Includes | Interior/ Hardware/ Labels |
| Standards | CSA C22.2 No.29 | Application | For Lighting Loads/Branch Circuit Loads |
| UPC | 662862569806 |
Packages
| 1 - UNIT - 1 |