Abbotsford
SIEP1A42MC250AT

SIEMENS CANADA LTD P1A42MC250AT INT 1PH 3W 250A 42CCT ALCONVERT NEXT GEN P1

Price $1,112.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:P1A42MC250AT

Description

Panelboard type-P1. Next gen-P1 main convertible interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type Convertible, UPB
Voltage Rating 120/240 V Amperage Rating 250 A
Phase 1 Breaker Type Miniature/Earth Leakage
Number of Circuits 42 Number of Wires 3
Number of Poles 2 Material 16 ga Steel
Bus Material Aluminum Finish Tin-Plated
For Use With Next Gen P1 Panelboard Includes Hardware, Labels
Standards UL 67 Listed Application For Lighting Loads/Branch Circuit Loads
UPC 662862570437

Packages

1 - UNIT - 1