Abbotsford
SIEP1C42MC250CT

SIEMENS CANADA LTD P1C42MC250CT INT 3PH 4W 400A 42CCTCU CONVERT NEXT GEN P1

Price $1,175.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:P1C42MC250CT

Description

3-Phase 4 wire type P1 panel board. 42-poles. WP44 type 3R/12 enclosure. 544B type 1 front surface, F448 type 1 front lush. B44 type1 enclosure.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type Main Convertible, Next Gen P1
Voltage Rating 208Y/120 V Amperage Rating 250 A
Phase 3 Number of Wires 4
Number of Poles 42 Material Copper
For Use With Type P1 Panelboard Standards CSA Certified, UL Listed
UPC 662862570727

Packages

1 - UNIT - 1