Abbotsford
SIEP1C42MC400AT

SIEMENS CANADA LTD P1C42MC400AT INT 3PH 4W 400A 42CCTAL CONVERT NEXT GEN P1

Price $1,260.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:P1C42MC400AT

Description

Panelboard type-P1. Next gen-P1 main convertible interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type Convertible, Lockable, UV-Resistant
Voltage Rating 120/208 V Amperage Rating 400 A
Phase 3 Number of Circuits 42
Dimensions 508 mm W x 146 mm D x 1727 mm H Number of Wires 4
Material Tin plated Aluminum Bus Bus Material Aluminum
Finish Tin-Plated For Use With Next Gen P1 Panelboard
Includes Hardware, Labels Standards CSA C22.2 No.29
Application Next Gen P1 panelboard UPC 662862570734

Packages

1 - UNIT - 1