Abbotsford
SIEP1C42ML250CT

SIEMENS CANADA LTD P1C42ML250CT Panelboards Panelboard Interior Next Gen P1, 3 PH, 250 A, 120/208 V,

Price $1,535.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:P1C42ML250CT

Description

Panelboard type-P1. Next gen-P1 main lug interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Type P1 Panelboard Interior Voltage Rating 120/208 V
Amperage Rating 250 A Phase 3
Material Tin plated Copper Bus Standards CSA C22.2 No.29
Application Next Gen P1 panelboard UPC 662862570765

Packages

1 - UNIT - 1