SIEMENS CANADA LTD P1C42ML400AT Panelboards Panelboard Interior Next Gen P1 Panelboard Interior, 3 PH, 400 A, 120/208 V,
Description
Panelboard type-P1. Next gen-P1 main lug interior.
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Type | Next Gen P1 Panelboard Interior | Voltage Rating | 120/208 V |
| Amperage Rating | 400 A | Phase | 3 |
| Material | Tin plated Aluminum Bus | Standards | CSA C22.2 No.29 |
| Application | Lighting Loads/ Branch Circuit Loads | UPC | 662862570772 |
Packages
| 1 - UNIT - 1 |