SIEMENS CANADA LTD P1L42MC250ATNGB Panelboards Panelboard Interior P1, 3 PH, 250 A, 600Y/347 V,
Description
Interiors for NGB breaker.
Specifications
| Brand Name | Siemens | Sub Brand | Panelboards |
| Item Name | Panelboard Interior | Type | P1 |
| Voltage Rating | 600Y/347 V | Amperage Rating | 250 A |
| Phase | 3 | Number of Wires | 4 |
| Material | Tin Plated Aluminum | Includes | Interior/Hardware/Labels |
| Standards | CSA C22.2 No.29 Certified | Application | For Next Generation P1 Panelboards |
| UPC | 662862005373 |
Packages
| 1 - UNIT - 1 |