Abbotsford
SIEP1L42MC400AT

SIEMENS CANADA LTD P1L42MC400AT Panelboard Interior Main Lug, Surge Protection, 3 PH, 400 A, 42 P

Price $2,306.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:P1L42MC400AT

Description

Next Gen P1 main convertible interior. For type-P1 panelboards. 3-phase, 4-wire.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type Main Lug, Surge Protection
Amperage Rating 400 A Phase 3
Number of Poles 42 Color Gray
UPC 662862571014

Packages

1 - UNIT - 1