Abbotsford
SIEP1A30ML250AT

SIEMENS CANADA LTD P1A30ML250AT Panelboards Panelboard Next Gen P1 1 PH, 250 A, 120/240 V

Price $709.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:P1A30ML250AT

Description

Panelboard type-P1. Next gen-P1 main lug interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Type Next Gen P1
Voltage Rating 120/240 V Amperage Rating 250 A
Phase 1 Circuit Breaker Type Main Lug, Miniature/Earth Leakage
Number of Circuits 30 Material Aluminum
Standards CSA C22.2 No. 29 Application For Lighting Loads/ Branch Circuit Loads
UPC 662862570390

Packages

1 - UNIT - 1