Abbotsford
SIEP1C30ML400AT

SIEMENS P1C30ML400AT Panelboards Panelboard Next Gen P1 3 PH, 400 A, 120/208 V

Price $1,457.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1C30ML400AT

Description

Panelboard type-P1. Next gen-P1 main lug interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Type Next Gen P1
Voltage Rating 120/208 V Amperage Rating 400 A
Phase 3 Circuit Breaker Type Main Lug
Dimensions 508 mm W x 146 mm D x 1574 mm H Number of Circuits 30
Material Aluminum Includes Hardware/Labels
Standards CSA C22.2 No. 29 Application Next Gen P1 panelboard
UPC 662862570697

Packages

1 - UNIT - 1