Abbotsford
SIEP1C54ML400AT

SIEMENS CANADA LTD P1C54ML400AT Panelboard 54-pole main lug 3-phase 400A 120V

Price $1,871.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:P1C54ML400AT

Description

Next Gen P1 into stock panelboard. Offers product flexibility, quicker job turn-around and affordable pricing. 208Y/120 V, 3-phase 4-wire voltage and system. Main lug. Copper main bus material. Subfeed space indicator. Into stock panelboards are fully backed for high quality, trouble-free operations.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Type Next Gen P1
Voltage Rating 120/208 V Amperage Rating 400 A
Phase 3 Circuit Breaker Type Main Lug
Number of Circuits 54 Material Tin plated Aluminum Bus
Bus Material Tin-Plated Aluminum Standards CSA C22.2 No. 29
Application For Lighting Loads/Branch Circuit Loads UPC 662862570857

Packages

1 - UNIT - 1