Abbotsford
SIEP1L42ML250AT

SIEMENS CANADA LTD P1L42ML250AT Panelboards Panelboard Next Gen P1 3 PH, 250 A, 600 Y/347 V

Price $1,002.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:P1L42ML250AT

Description

Panelboard type-P1. Next gen-P1 main lug interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Type Next Gen P1
Voltage Rating 600 Y/347 V Amperage Rating 250 A
Phase 3 Circuit Breaker Type Main Lug, Miniature/Earth Leakage
Number of Circuits 42 Material Aluminum
Standards CSA C22.2 No. 29 Application For Lighting Loads/ Branch Circuit Loads
UPC 662862571038

Packages

1 - UNIT - 1