Abbotsford
WAG812112

WAGO 812-112 96A Busbar Terminal Block, Dark Gray

Price $12.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:812-112

Description

Busbar terminal block; for (10 x 3) mm busbars; without push-buttons; CAGE CLAMP®; dark gray

Specifications

Brand Name Wago Corp Item Name Busbar Terminal Block
Type 1-Level Voltage Rating 1000 V
Amperage Rating 96 A Mounting Type DIN Rail
Wire Strip Length 12 mm Connection Type Cage Clamp
Temperature Rating -35 to 85 °C Block Material Polyamide
Color Dark Gray Dimensions 1.496 in W x 1.713 in D x 1.673 in H
For Use With 10 x 3 mm Busbars Standards CSA Certified, cURus Certified, CCA Approved, KEMA-KEUR, RoHS Compliant, UL94 V0

Packages

1 - UNIT - 1