Abbotsford
SIEMT0100B

SIEMENS MT0100B TXFMR 100VA PRI 240/480vSEC 24V

Price $338.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MT0100B

Description

Control Power Transformer, 100va, PRI 240x480v, SEC 24v, Domestic

Specifications

Brand Name Siemens Sub Brand General Purpose Control
Item Name Control Power Transformer Type Class MT
Primary Voltage 240/480 V Secondary Voltage 24 V
VA Rating 100 VA Frequency Rating 50/60 Hz
Phase 1 Connection Type Screw-Type Terminals
Degree of Protection IP20 Mounting Type Slotted
Temperature Rating 55 °C Standards ANSI Specified, CSA Certified, UL Listed
Application For Domestic Usage UPC 754554026817

Packages

1 - UNIT - 1