Abbotsford
GECP9PTNVJ

ABB ELECTRIFICATION CANADA INC P9PTNVJ POWER SUPPLY TXFR 120V

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:P9PTNVJ

Description

Specifications

Brand Name GE Item Name Power Supply Transformer
Primary Voltage 110 - 120 V Secondary Voltage 220 - 250 V
Frequency Rating 50/60 Hz Mounting Type Screw
Includes BA9S 6 V 1.5 W Socket UPC 017018870303

Packages

1 - UNIT - 1