Abbotsford
HAMNMK045PBC

HAMMOND POWER SOLUTIONS INC NMK045PBC TXFMR 45 KVA 600V-208Y/120V 3 PH CU NEMA 3R

Inventory
Unavailable for order
Manufacturer:HAMMOND POWER SOLUTIONS INC
Manufacturer #:NMK045PBC

Description

HPS Sentinel® energy efficient general purpose distribution transformer with copper winding. ANSI 61 grey, UL50 heavy duty ventilated type 3R enclosure. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems. 10 year warranty.

Specifications

Brand Name Hammond Power Solutions Sub Brand HPS Sentinel®
Item Name General Purpose Distribution Transformer Type Energy Efficient
Primary Voltage 600 V Secondary Voltage 208Y/120 V
VA Rating 45000 VA Material Copper Wound
Phase 3 Color ANSI 61 Gray
Dimensions 607.06 mm W x 635 mm D x 730.25 mm H Enclosure Type NEMA 3R
Application Used for Supplying Appliance, Lighting, Heating, Motorized Machine and Power Loads from Electrical Distribution Systems UPC 803423017378

Packages

1 - UNIT - 1