Abbotsford
HAMNMK112KB

HAMMOND POWER SOLUTIONS INC NMK112KB TXFMR 112.5KVA 480-208Y/120V 3 PH ALUM NEMA 3R

Inventory
Unavailable for order
Manufacturer:HAMMOND POWER SOLUTIONS INC
Manufacturer #:NMK112KB

Description

HPS Sentinel® energy efficient general purpose distribution transformer with aluminium winding. ANSI 61 grey, UL50 heavy duty ventilated type 3R enclosure. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems. 10 year warranty.

Specifications

Brand Name Hammond Power Solutions Sub Brand HPS Sentinel®
Item Name General Purpose Distribution Transformer Type Energy Efficient
Primary Voltage 480 V Secondary Voltage 208Y/120 V
VA Rating 112500 VA Phase 3
Color ANSI 61 Gray Dimensions 660.4 mm W x 635 mm D x 965.2 mm H
Enclosure Type NEMA 3R Application Used for Supplying Appliance, Lighting, Heating, Motorized Machine and Power Loads from Electrical Distribution Systems
UPC 803423017422

Packages

1 - UNIT - 1