Abbotsford
MTCAMTH75A1

MARCUS TRANSFORMER OF CDA LTD AMTH75A1 Distribution Transformer Dry 75 kVA Aluminum Winding 3 PH, 600 V, NEMA 3R

Inventory
Unavailable for order
Manufacturer:MARCUS TRANSFORMER OF CDA LTD
Manufacturer #:AMTH75A1

Description

Anti-vibration pads installed between the core/coil and the enclosure. Ground lug provided. Leads brought-up and solidly positioned into separate terminal boards. CSA enclosure: ventilated painted ASA 61grey. Transformer meets the efficiency values as per NRCAN 2019/DOE 2016 (File 10 CFR Part 431). Copper ground strap between core/coil and enclosure. CSA certified. Aluminium windings.

Specifications

Brand Name Marcus Transformer Item Name Distribution Transformer
Type Dry Primary Voltage 600 V
Secondary Voltage 208/120 V VA Rating 75 kVA
Frequency Rating 60 Hz Efficiency 98.6%
Material Aluminum Winding Series/Model AMTH
Phase 3 Power Rating 197 W
Insulation Class 220 Color Gray
Dimensions 27-1/4 in W x 19-1/2 in D x 32 in H Enclosure Type NEMA 3R
Mounting Type Floor/Wall Temperature Rating 150 °C
Standards CSA Certified Application For Inductive and Resistive Loads such as Motors and Heating

Packages

1 - UNIT - 1