Abbotsford
TAB622MLSK1

ABB ELECTRIFICATION CANADA INC 622ML-SK1 Blackburn® Transformer Lug Kit 600 V, Aluminum Alloy

Price $196.5031 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:622ML-SK1

Description

Transformer lug kit for use with aluminum cables. Include all necessary range-taking compression or mechanical type lugs and bolting hardware to connect to designated transformers. Lugs pre-filled.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Transformer Lug Kit Type Transformer Lug Kits
Voltage Rating 600 V Conductor Size #14-2 (1 Phase), #6-250 kcmil (3 Phase)
Series/Model 622ML Conductor Material Aluminum Alloy
For Use With 1 Phase 15 - 37.5, 3 Phase 15 - 45 kVA Transformer Includes (8) 1/4-20 Nut, (8) 1/4-20 x 3/4 in Bolt, (8) 1/4 in Flat Washer, 1/4 in Spring Washer
Standards CSA 4503, CSA 7222 UPC 786210713632

Packages

1 - UNIT - 1