Abbotsford
SIE8WH10007AH00

SIEMENS 8WH10007AH00 ISOLATING TER.,6MM2,GREY

Price $20.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH10007AH00

Description

Instrument isolating terminal, 6 mm2 gray, screw fixing, 2 connections, isola...

Specifications

Brand Name Siemens Sub Brand Terminal Blocks
Item Name Terminal Type Measuring Transformer
Conductor Size 6 mm Width 48 mm
Voltage Rating 500 V Length 67 mm
Color Gray Terminal Connection Screw
Temperature Rating -60 to 105 °C Standards CSA Certified, CE Listed, EAC Approeved, RL Listed

Packages

1 - UNIT - 1