Abbotsford
KLN29205

KLEIN TOOLS 29205 ANDERSON PORT TO 8MM BARREL

Price $11.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:29205

Description

Klein Tools Anderson Powerpole®/APP® to DC cable with an 8mm Barrel Plug is compatible with Klein Tools Portable Power Stations (Cat. Nos. KTB500, KTB1000) and Solar Panel (Cat. No. 29250). The 11.8-Inch flexible cord allows you to easily adapt your Solar Panel’s APP® output to your portable power station’s 8mm barrel plug charging input. Easily store the flexible cable in the pouch of Klein Tools Solar Panel.


Power Adapter designed with an APP® 30A connector input port to 8mm barrel plug output port

Klein Tools Anderson Powerpole®/APP® to DC cable is 11.8-Inch in length

The flexible cable easily stores in the pouch of Klein Tools Solar Panel

Replacement part for Klein Tools Solar Panel (Cat. No. 29250)

Anderson Powerpole® is a registered trademark of Anderson Power Products, Inc.

Anderson Powerpole® is a registered trademark of Anderson Power Products, Inc.

Specifications

Brand Name Klein Tools Type Replacement Part
Material PVC For Use With Portable Power Stations and Solar Panels
Application Adapter UPC 092644292057

Packages

1 - UNIT - 1