Abbotsford

GENERAC POWER SYSTEMS, INC 7000 50A SMART MANAGEMENT MODULE (SMM)

Price $286.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GENERAC POWER SYSTEMS, INC
Manufacturer #:7000

Description

Generac Power Systems Smart Management Modules allow for more coverage with a smaller generator through smart load management. Get more coverage with less when you use Generac's power management option.


Wire-free technology – increased afford ability with wireless modules, lowering installation cost and providing the best whole-house generator option to fit any budget

Prioritize loads – power items that are most important during an outage through customizable load priority selection and up to 8 modules per system can be used

Lock-out feature – Smart Management Modules feature a lock-out system, which permits blocking of specific loads only when using generator power, allowing for the important loads to be powered more often

Externally visible L.E.D. status – view load status without opening the electrical box for convenient management of power during an outage

Maximum compatibility – Smart Management Modules work with any home standby generator for flexibility with any standby solution

Specifications

Brand Name Generac Power Systems Item Name Smart Management Module
Voltage Rating 230 VAC Amperage Rating 50 A Resistive, 40 A F/L Inductive, 180 A Locked Rotor
Frequency Rating 50/60 Hz Dimensions 7.06 in W x 3.7 in D x 6.17 in H
UPC 696471070002

Packages

1 - UNIT - 1