Abbotsford
CARSPDM241201

CARLO GAVAZZI (CANADA) INC SPDM241201 Switching Power Supply 1-Phase 90 - 264 VAC, 127 - 370 VDC Input, 24 VDC Output, <lt/>2.7 A at 115 VAC, <lt/>1.35 A at 230 VAC,

Price $495.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI (CANADA) INC
Manufacturer #:SPDM241201

Description

Carlo Gavazzi Type SPDM 120W Medium DIN Rail Mounting. The Switching power supplies SPDM Series are specially designed to be used in all automation application where the installation is on a DIN rail and compact dimensions and performance are a must. In particular SPDM Series are Power Supplies with have equal power at smaller size respect to SPD Series. The greater compactness is achieved thanks to the limited energy loss, that automatically generates greater effectiveness. This specific SPDM Series 120W Compact are available only with 24VDC Output Voltage.

Specifications

Brand Name Carlo Gavazzi Item Name Switching Power Supply
Type 1-Phase Input Voltage 90 - 264 VAC, 127 - 370 VDC
Output Voltage 24 VDC Power Rating 120 W
Series/Model SPDM Amperage Rating <2.7 A at 115 VAC, <1.35 A at 230 VAC
Frequency Rating 47 - 63 Hz Efficiency 88%
Terminal Type Screw Material Plastic Case
Dimensions 1.77 in W x 4.68 in D x 4.88 in H Mounting Type DIN Rail
Temperature Rating -20 to 70 °C Standards EN60950-1, EN55022, EN55024, FCC PART 15 Class B, EN61000-3-2, Class A, CE, UL508 Listed UL60950-1, cULus, cURus, UL1310, IEC 60068-2-6, IEC 60068-2-27
Application For All Applications Which Require Single Phase Power Supply with Universal Voltage Input and High Efficiency

Packages

1 - UNIT - 1