INDUSTRIAL CONTROLS CANADA ULC IC695PSD140 Redundancy Power Supply Module Multipurpose 18 - 30 VDC Input, 5 - 5.25 VDC Output, 4 A Input, 0 - 9 A,
Description
RX3i is designed for mission critical discrete and process applications. The rack-based system offers advanced diagnostics and outstanding flexibility, with a wide range of standard and advanced IO.
Specifications
| Brand Name | Emerson | Item Name | Redundancy Power Supply Module |
| Type | Multipurpose | Input Voltage | 18 - 30 VDC |
| Output Voltage | 5 - 5.25 VDC | Power Rating | 60 W Input, 30 W Output |
| Series/Model | RX3i | Amperage Rating | 4 A Input, 0 - 9 A |
| Frequency Rating | 50 Hz | Terminal Type | Wired |
| Application | Use in Load-Sharing and Redundancy Application |
Packages
| 1 - UNIT - 1 |