Abbotsford
SIE6EP13315BA10

SIEMENS 6EP13315BA10 SITOP DC Power Supply SITOP PSU100C, Single Phase 24 VDC Input, 1.3 A,

Price $221.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6EP13315BA10

Description

LOGO POWER and SITOP Stabilized power supply. Controlled, isolated DC voltage output. Green LED for output voltage. Screw-type terminals connection.

Specifications

Brand Name Siemens Sub Brand SITOP
Item Name DC Power Supply Type SITOP PSU100C, Single Phase
Input Voltage 24 VDC Power Rating 31.2 W
NEMA Configuration IP20 Amperage Rating 1.3 A
Frequency Rating 47 - 63 Hz Efficiency 0.86
Terminal Type Screw Dimensions 100 mm L x 30 mm W x 80 mm H
Mounting Type 35x7.5/15 DIN Rail (EN 60715) Temperature Rating -20 to 70 °C
Standards cULus Listed, UL 508, CSA C22.2 No. 107.1, UL File Number E197259, CSA C22.2 No. 60950-1, UL 60950-1, CSA C22.2 No. 213, ANSI/ISA-12.12.01, IECEx Ex nA nC IIC T4 Gc; ATEX (EX) II 3G Ex nAC IIC T4 Gc, Class I, Division 2, Group ABCD, T4, EN 60950-1 and EN 50178 UPC 040892732719

Packages

1 - UNIT - 1