Abbotsford
SIE6EP13333BA10

SIEMENS 6EP1333-3BA10 SITOP PSU200M POWER SUPPLY 24V/5A

Price $756.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6EP1333-3BA10

Description

POWER SUPPLY 24V/5A -120/230-500V, 50/60 HZ

Specifications

Brand Name Siemens Sub Brand SITOP
Item Name Power Supply Type 1 and 2-Phase
Input Voltage 120/230 - 500 V Output Voltage 24 VDC
Power Rating 120 W NEMA Configuration IP20
Amperage Rating 5 A Frequency Rating 47 - 63 Hz
Efficiency 0.88% Terminal Type Screw
Dimensions 121 mm L x 70 mm W x 125 mm H Mounting Type DIN Rail, Snap-On
Temperature Rating -25 to 70 °C Standards cULus Listed, RoHS Compliant, UL 508, CSA C22.2 No. 107.1, File E197259, cCSAus Listed, CSA C22.2 No. 60950-1, UL 60950-1, IECEx Ex nA nC IIC T4 Gc, ATEX (EX) II 3G Ex nA nC IIC T4 Gc, cCSAus Listed, CSA C22.2 No. 213, ANSI/ISA-12.12.01 Class I, Division 2, Group ABCD, T3
UPC 887621837242

Packages

1 - UNIT - 1