Abbotsford
SIE6EP14332BA20

SIEMENS CANADA LTD 6EP1433-2BA20 SITOP PSU300S 24 V/5 A

Price $692.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:6EP1433-2BA20

Description

SITOP PSU300S 24 V/5 A STABILIZED POWER SUPPLY INPUT: 3 400-500 V AC OUTPUT: 24 V/5 A DC

Specifications

Brand Name Siemens Sub Brand SITOP
Item Name Power Supply Type 3-Phase
Input Voltage 400 - 500 VAC Output Voltage 24 V
Power Rating 120 W NEMA Configuration IP20
Amperage Rating 5 A Frequency Rating 47 - 63 Hz
Efficiency 0.89% Terminal Type Screw
Dimensions 120 mm L x 50 mm W x 125 mm H Mounting Type DIN Rail, Snap-On
Temperature Rating -25 to 70 °C Standards cULus Listed, RoHS Compliant, UL 508, CSA C22.2 No. 107.1, File E197259, cCSAus Listed, CSA C22.2 No. 60950-1, UL 60950-1, IECEx Ex nA nC IIC T4 Gc, ATEX (EX) II 3G Ex nA nC IIC T4 Gc, cCSAus Listed, CSA C22.2 No. 213, ANSI/ISA-12.12.01 Class I, Division
Application For Machine and Plant Construction UPC 804766254116

Packages

1 - UNIT - 1