Abbotsford
WAG27872146

WAGO 2787-2146 POWER SUPPLY 240W 24VDC10A 1 OUTPUT

Price $376.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2787-2146

Description

Power supply; Pro 2; 1-phase; 24 VDC output voltage; 10 A output current; TopBoost + PowerBoost; communication capability

Specifications

Brand Name Wago Corp Sub Brand Pro 2
Item Name DC Power Supply Type 1-Phase
Output Voltage 24 VDC Amperage Rating 10 A
Mounting Type 35 mm DIN Rail UPC 055143907334

Packages

1 - UNIT - 1