Description
Switched-mode power supply; Eco; 1-phase; 24 VDC output voltage; 2.5 A output current; DC-OK LED
Specifications
| Brand Name | Wago Corp | Item Name | Switch Mode Power Supply Unit |
| Type | 1-Phase | Input Voltage | 240 VAC |
| Output Voltage | 24 VDC | Amperage Rating | 2.5 A |
| Frequency Rating | 47 - 63 Hz | Mounting Type | 35 mm DIN-Rail, Screw |
| Temperature Rating | -25 to 60 °C | Application | For use in control cabinets |
| UPC | 055143037246 |
Packages
| 1 - UNIT - 1 |