WIELAND ELECTRIC 81.000.6130.0 DC Power Supply 90 - 132 VAC at 50 Hz, 180 - 264 VAC at 60 Hz, 210 - 375 VDC Input, 0 - 24 V Output, 48 A Output,
Description
Switching power supply. Single phase, Screw connection. Output: 24 VDC/5 A (adjustable 22.5 to 28.5 VDC). Short circuit proof. Input: 115/230 VAC auto select, 210 to 375 VDC. Full load up to 60°C. PFC technology. Vertical mount. Parallel operation (3 devices maximum). 100% burn-in.
Specifications
| Brand Name | Wieland Electric | Item Name | DC Power Supply |
| Input Voltage | 90 - 132 VAC at 50 Hz, 180 - 264 VAC at 60 Hz, 210 - 375 VDC | Output Voltage | 0 - 24 V |
| Power Rating | 120 W | Amperage Rating | 48 A Output |
| Terminal Type | Screw | Mounting Type | DIN Rail |
| UPC | 049088037461 |
Packages
| 1 - UNIT - 1 |